Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Viking VVBCV42381 "Professional Series" Wall Mount Range Hood

Item: VVBCV42381
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Hood Material Seamless Stainless Steel
Exhaust Fan Controls Variable
Vent Type Ducted
Overall Depth 22"
Overall Height 18"
Overall Width 42"
Duct Type 7" or 10" Round Duct
Control Type Rotary Dial
Cooktop Lights Yes
Indicator Lights 2-50W Halogen Lights
1-250W Heat Lamps
Additional Information Must Purchase and Install an Interior or Exterior-Power Ventilator(Motor) Kit
Features Heat Sensor
Fits These Models For use With Custom Wall Hoods