X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VB48HS24SS "Professional Series" Part & Accessory

Item: VB48HS24SS
Finish: Stainless Steel


Details and Dimensions

Overall Height 24"
Overall Width 48"
Additional Information High Shelf
To Be Used With 48'' Ranges & Rangetops