X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFGNI515 "Professional Series" Ice Maker

Item: VFGNI515
Finish: Custom Panel


Details and Dimensions

Installation Type Freestanding
Overall Depth 22"
Overall Height 34-7/8"
Overall Width 14-7/8"
Ice Production Per Day 80 lbs
Ice Storage Capacity 26 lbs
Additional Information 5/8 ID x 7/8 OD plastic tubing required
Certified For Outdoor Use
Cutout Dimensions 15W x 34-1/4 to 35-1/4H x 24D
Included Features Gravity Drain
Restaurant Style Nugget Ice
LED Illuminated Bin
Shown With Professional Series Door Panel (PIDP15) SOLD SEPARATELY