X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFGIM515 "Professional Series" Ice Maker

Item: VFGIM515
Finish: Custom Panel


Details and Dimensions

Interior Light Yes
Depth With Door Open 90 37-3/4"
Overall Depth 25-1/4"
Overall Height 34-7/8"
Overall Width 14-7/8"
Power Yes
Control Type LED Control Panel
Ice Production Per Day 65 lbs
Ice Storage Capacity 26 lbs
Includes Gravity Drain
Volts/Hertz/Amps 115V / 60Hz / 15A
Additional Information Approved For Indoor/Outdoor Use
Cutout Dimensions 15W x 35-1/4H x 24D
Indicator Lights Check Water Alert
Time To Clean Alert
View Similar Products