X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VFDSB5482 "Professional Series" Side-by-Side Refrigerator

Item: VFDSB5482
Finish: Custom Panel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 27.5cu ft
Refrigerator Capacity 18.5cu ft
Freezer Capacity 9.0cu ft
Temperature Management System ProChill
Defrost Type Frost Free
Ice Maker Type Factory Installed
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Overall Depth 24-3/4"
Overall Height 84-1/16"
Overall Width 48"
Volts/Hertz/Amps 115V / 60Hz /15A
Installation Type Built-In
Control Features Door Alarm
Included Features Plasmacluster Ion Air Purifier