X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDSB5481D "Professional Series" Side-by-Side Refrigerator

Item: VFDSB5481D
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 27.4cu ft
Refrigerator Capacity 18.5cu ft
Freezer Capacity 8.9cu ft
Temperature Management System ProChill™ Temperature Management System
Defrost Type Frost Free
Ice Maker Type Factory-Installed Automatic
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Shelves 4
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 2
Number of Freezer Door Shelves 3
Number of Freezer Storage Baskets 2
Overall Depth 24"
Depth With Door Open 51-7/16"
Overall Height 84"
Overall Width 48"
Installation Type Built-In
Control Type Electronic Controls w/Digital Temperature Readout
Star-K Compliant Yes
Included Features • Two Adjustable Humidity Zone™ drawers
• Adjustable Cold Zone™ Drawer
• Multi-Channel Airflow and Odor Eliminator™ Evaporator
• Plasmacluster™ Ion Air Purifier
Additional Information • Ice/Water Dispenser