Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Viking VFDSB5422 "Professional Series" Side-by-Side Refrigerator

Item: VFDSB5422
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 24.0cu ft
Refrigerator Capacity 15.0cu ft
Freezer Capacity 9.0cu ft
Temperature Management System ProChill
Defrost Type Frost Free
Ice Maker Type Factory Installed
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Overall Depth 24-3/4"
Overall Height 84-1/16"
Overall Width 42"
Volts/Hertz/Amps 115V / 60Hz /15A
Installation Type Built-In
Control Type Electronic
Control Features Door Alarm
Included Features Plasmacluster Ion Air Purifier