X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDRB5361R "Professional Series" Freezerless Refrigerator

Item: VFDRB5361R
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 22.8cu ft
Refrigerator Capacity 22.8cu ft
Temperature Management System ProChill™ Temperature Management System
Number of Refrigerator Cabinet Shelves 6
Number of Refrigerator Door Shelves 5
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 3
Overall Depth 24"
Overall Height 84"
Overall Width 36"
Installation Type Built-In
Control Type Electronic Controls w/Digital Temperature Readout
Depth With Door Open 58-3/8"
Star-K Compliant Yes
Additional Information • Right Hinge/Left Handle
Included Features • Adjustable Cold Zone™ Drawer
• Plasmacluster™ Ion Air Purifier
• Two Adjustable Humidity Zone™ drawers
• Multi-Channel Airflow and Odor Eliminator™ Evaporator