X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDRB5301L "Professional Series" Freezerless Refrigerator

Item: VFDRB5301L
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 18.4cu ft
Refrigerator Capacity 18.4cu ft
Temperature Management System ProChill™ Temperature Management System
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Shelves 4
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 2
Overall Depth 24"
Depth With Door Open 52-11/32"
Overall Height 84"
Overall Width 30"
Installation Type Built-In
Control Type Electronic Controls w/Digital Temperature Readout
Star-K Compliant Yes
Included Features • Plasmacluster™ Ion Air Purifier
• Two Adjustable Humidity Zone™ drawers
• Multi-Channel Airflow and Odor Eliminator™ Evaporator
• Adjustable Cold Zone™ Drawer
Additional Information • Left Hinge/Right Handle