X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VFDBB5362R "Professional Series" Bottom Freezer Refrigerator

Item: VFDBB5362R
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20.4cu ft
Refrigerator Capacity 15.3cu ft
Freezer Capacity 5.1cu ft
Temperature Management System ProChill
Defrost Type Frost Free
Ice Maker Type Factory Installed
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Overall Depth 24-3/4"
Overall Height 84-1/16"
Overall Width 36"
Volts/Hertz/Amps 115V / 60Hz /15A
Installation Type Built-In
Additional Information Right Hinge / Left Handle
Control Features Door Alarm
Included Features Plasmacluster Ion Air Purifier