X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VFDBB5362L "Professional Series" Bottom Freezer Refrigerator

Item: VFDBB5362L
Finish: Custom Panel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 20.4cu ft
Refrigerator Capacity 15.3cu ft
Freezer Capacity 5.1cu ft
Temperature Management System ProChill
Defrost Type Frost Free
Ice Maker Type Factory Installed
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 6
Overall Depth 24-3/4"
Overall Height 84-1/16"
Overall Width 36"
Volts/Hertz/Amps 115V / 60Hz /15A
Installation Type Built-In
Additional Information Left Hinge / Right Handle
Control Features Door Alarm
Included Features Plasmacluster Ion Air Purifier