X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VFDBB5361R "Professional Series" Bottom Freezer Refrigerator

Item: VFDBB5361R
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20.4cu ft
Refrigerator Capacity 15.3cu ft
Freezer Capacity 5.1cu ft
Temperature Management System ProChill™ Temperature Management System
Defrost Type Frost Free
Ice Maker Type Factory-Installed Automatic
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Door Shelves 4
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 2
Number of Freezer Storage Baskets 2
Overall Depth 24"
Depth With Door Open 58-3/8"
Overall Height 84"
Overall Width 36"
Installation Type Built-In
Control Type Electronic Controls w/Digital Temperature Readout
Star-K Compliant Yes
Included Features • Plasmacluster™ Ion Air Purifier
• Two Adjustable Humidity Zone™ drawers
• Adjustable Cold Zone™ Drawer
• Multi-Channel Airflow and Odor Eliminator™ Evaporator
Additional Information • Right Hinge/Left Handle