X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VFCU150 "Professional Series" Trash Compactor

Item: VFCU150
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.55cu ft
Overall Width 15"
Compacting Force 3000 lbs
Control Type Digital Display
Motor Horsepower 3/4 HP
Construction Heavy-Gauge Steel
Additional Information Holds Up To 30lbs. Of Compacted Trash
Activated Odor Control Disc System
To Be Used With Custom Panel PTDP15
Custom Panel PTDP18