X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VVBRAD51 "Radford" Vessel Style Bathroom Sink

Item: VVBRAD51
Finish: White


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 20-1/16"
Width 15-1/2"
Depth 4-1/2"
Overall Size 20-1/16 x 15-1/2 x 4-1/2
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction English Cast - One piece casting of volcanic limestone and resin
Sink Construction Stone / Composites