X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VVBDRA40 "Drayton" Vessel Style Bathroom Sink

Item: VVBDRA40
Finish: White

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 15-3/4"
Width 15-3/4"
Depth 4-7/8"
Overall Size 15-3/4 x 15-3/4 x 4-7/8
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction English Cast - One piece casting of volcanic limestone and resin