X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VVBDDBTPC Trap, Tailpiece or Accessory

Item: VVBDDBTPC
Finish: Polished Chrome
Select Finish:


Details and Dimensions

Additional Information P-Trap
Length 13-1/4"
Construction Brass
Diameter 1-1/4"
Height 11"