Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VSTA12PC "Stafford" Leg Tub Filler

Item: VSTA12PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Spout Reach 8"
Width 7"
Height 16-3/4"
Flow Rate (GPM) 3.3
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 3 Handle
Construction Metal
Shown With STA14 Risers Sold Separately