X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VSTA11BN "Stafford" Vessel Filler Bathroom Sink Faucet

Item: VSTA11BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Select Finish:


Details and Dimensions

Faucet Hole Configuration Vessel Filler
Number of Faucet Holes 1 Hole
Spout Height 7-1/2"
Spout Reach 8-1/4"
Overall Height 9-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Flow Rate (GPM) 2.2
Low Lead Compliant Yes
Additional Information Drain Sold Separately