X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VSTA10PC "Stafford" Wall Mount Bathroom Sink Faucet

Item: VSTA10PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 5-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Flow Rate (GPM) 2.2
Low Lead Compliant Yes