Uttermost U13378B "Trory" Square/Rectangular Mirror
| Item: | U13378B |
| Finish: | Antiqued Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 58" |
| Width | 48" |
| Product Specifications |
| Item: | U13378B |
| Finish: | Antiqued Silver |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 58" |
| Width | 48" |
| Product Specifications |