X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uline UU3036WCWCS00 "Wine Captain" Wine Cooler

Item: UU3036WCWCS00
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 62 Bottles
Control Location Front
Control Type Digital - U-Select
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Automatic
Installation Type Slide-In
Weight 250 lbs
Overall Depth 23-7/16"
Overall Height 33-9/16"
Overall Width 35-7/16"
Volts/Hertz/Amps 120V/60Hz/15A
Star-K Compliant Yes
Features Digitally controlled dual-zone convection cooling system