X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uline UU1075WCS13 "Wine Captain" Wine Cooler

Item: UU1075WCS13
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Unit Capacity 48 Bottls
Control Type Mechanical
Adjustable Temperature Control Yes
Interior Light Yes
Installation Type Slide-In
Overall Depth 23-1/4"
Overall Height 34-1/8"
Overall Width 23-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Features Triple Temperature Zone
Additional Information Right Hand Door Hinge With Integrated Lock