X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TP5007CB "Campanile"

Item: TP5007CB
Finish: Campanile Bronze
Online Availability: Available for immediate shipment

List Price: $1,311.00

Price: $874.44



Details and Dimensions

Height 28"
Width 16-5/8"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Construction Hand-Forged Iron