X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TP5006CB "Campanile"

Item: TP5006CB
Finish: Campanile Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 24"
Width 13-7/8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand-Forged Iron