Troy Lighting TP1885HPB "Hyannis Port" Post Light
| Item: | TP1885HPB |
| Finish: | Hyannis Port Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $364.18
Details and Dimensions
| Height | 18-1/4" |
| Width | 6-1/2" |
| Post Included | No |
| Mounting Adapter | Post or Pier Mounted Fixture |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Clear Seeded |
| Shade Material | Glass |
| Construction | Hand-Forged Iron |
| Warranty |


