X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF3138 "Menlo Park" Linear Pendant

Item: TF3138
Finish: Old Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 42"
Width 44-1/2"
Length 5-3/4"
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Clear
Shade Material Glass
Voltage 120V
Construction Hand-Worked Wrought Iron