Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Troy Lighting TF3137 "Menlo Park" Large Foyer Chandelier

Item: TF3137
Finish: Old Silver
Online Availability: Available for immediate shipment

Details and Dimensions

Height 36-1/8"
Width 42-1/2"
Diameter 42-1/2"
Number Of Tiers 2
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Construction Hand-Worked Wrought Iron
Voltage 120V