X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF3136 "Menlo Park" Mid Sized Chandelier

Item: TF3136
Finish: Old Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/8"
Width 32-5/8"
Diameter 32-5/8"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Construction Hand-Worked Wrought Iron
Voltage 120V