X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF3135 "Menlo Park" Multi Light Pendant

Item: TF3135
Finish: Old Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 27-3/4"
Diameter 25-1/2"
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Voltage 120V
Construction Hand-Worked Wrought Iron