X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF3133 "Menlo Park" Multi Light Pendant

Item: TF3133
Finish: Old Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 36"
Diameter 13-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand-Worked Wrought Iron