Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Troy Lighting TF3132 "Menlo Park" Mini Pendant

Item: TF3132
Finish: Old Silver
Online Availability: Available for immediate shipment

Details and Dimensions

Height 32"
Diameter 5-3/4"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Voltage 120V
Construction Hand-Worked Wrought Iron