Troy Lighting TF1887HPB "Hyannis Port" Outdoor Hanging Lantern
| Item: | TF1887HPB |
| Finish: | Hyannis Port Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $262.13
Details and Dimensions
| Height | 12-1/2" |
| Width | 5-1/4" |
| Overall Height | 60-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Seeded |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Chain Length | 48" |
| Wire Length | 120" |
| Warranty |


