X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBF9001OBZ "Newton" Outdoor Entrance Wall Light

Item: TBF9001OBZ
Finish: Old Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $648.00

Price: $432.22




Details and Dimensions

Height 17-1/2"
Width 7"
Extension From Wall 6-1/4"
Backplate Dimension 6" x 6"
Height From Center Of Wall Opening 11"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Amber Mist
Shade Material Glass
Eco-Friendly Energy Star
Voltage 120V
Construction Hand Forged Iron
Lamp Type GU24