X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TBF2961 "French Quarter" Outdoor Entrance Wall Light

Item: TBF2961
Finish: Aged Pewter
Online Availability: Available for immediate shipment

List Price: $726.00

Price: $484.24



Details and Dimensions

Height 19"
Width 5-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 4
Height From Center Of Wall Opening 12-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Frosted
Shade Material Glass
Voltage 120V
Construction Hand-Forged Iron