Troy Lighting TB3221 "Allegany" Outdoor Entrance Wall Light
| Item: | TB3221 |
| Finish: | Centennial Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $315.57
Details and Dimensions
| Height | 13" |
| Width | 13" |
| Extension From Wall | 13-1/2" |
| Height From Center Of Wall Opening | 3" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Historic Clear Jar |
| Shade Material | Glass |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


