X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TB2961 "French Quarter" Outdoor Entrance Wall Light

Item: TB2961
Finish: Aged Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $546.00

Price: $364.18




Details and Dimensions

Height 19"
Width 5-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 4
Height From Center Of Wall Opening 12-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear
Shade Material Glass
Voltage 120V
Construction Hand-Forged Iron