X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TPF9123OBZD "Pamplona" Post Light

Item: TPF9123OBZD
Finish: Old Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 26-3/4"
Width 10"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Amber Mist
Shade Material Glass
Shade Included Yes
Eco-Friendly Energy Efficient
Dark Sky
Construction Hand Forged Iron
Lighting Direction Up / Down Light