X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TPF9003OBZ "Newton" Post Light

Item: TPF9003OBZ
Finish: Old Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $726.00

Price: $484.24



Details and Dimensions

Height 20-3/4"
Width 8-3/4"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 120V
Glass Type Amber Mist
Eco-Friendly Energy Efficient
Construction Hand Forged Iron
Lamp Type GU24