Troy Lighting TPF3215 "Larchmont" Post Light
| Item: | TPF3215 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $546.72
Details and Dimensions
| Height | 25-1/4" |
| Width | 8" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Construction | Hand-Forged Iron |
| Warranty |


