Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TPCD9006OBZ "Newton" Post Light

Item: TPCD9006OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $831.00

Price: $554.28

Details and Dimensions

Height 23"
Width 11"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded
Shade Material Glass
Construction Hand-Forged Iron
Title 24 Compliant Yes