X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TP9636OBZ "Los Feliz"

Item: TP9636OBZ
Finish: Old Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29-1/4"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Construction Hand Forged Iron