Troy Lighting TP9364NB "Old Town" Post Light
| Item: | TP9364NB |
| Finish: | Natural Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 22" |
| Width | 12-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Voltage | 120V |
| Construction | Hand Forged And Cast Iron |
| Extension From Wall | 17-1/2" |
| Warranty |


