X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TP9006OBZ "Newton" Post Light

Item: TP9006OBZ
Finish: Old Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 23"
Width 11"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seeded
Shade Material Glass
Shade Included Yes
Construction Hand Forged Iron
Lighting Direction Up / Down Light