Troy Lighting TP2965 "French Quarter" Post Light
| Item: | TP2965 |
| Finish: | Aged Pewter |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Extension From Wall | 10" |
| Warranty |


