Troy Lighting TFF9907CG "Gables" Outdoor Hanging Lantern
| Item: | TFF9907CG |
| Finish: | Charred Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $626.31
Details and Dimensions
| Height | 23" |
| Width | 9-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Title 24 Compliant | Yes |
| Warranty |


