X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TFF9124OBZ "Pamplona" Outdoor Hanging Lantern

Item: TFF9124OBZ
Finish: Old Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,089.00

Price: $726.36



Details and Dimensions

Height 25"
Width 10"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Amber Mist
Shade Material Glass
Construction Hand-Forged Iron
Lamp Type GU24