Troy Lighting TFF9004OBZ "Newton" Outdoor Hanging Lantern
| Item: | TFF9004OBZ |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $460.23
Details and Dimensions
| Height | 18-3/4" |
| Width | 8-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


