Troy Lighting TFF3217 "Larchmont" Outdoor Hanging Lantern
| Item: | TFF3217 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $546.72
Details and Dimensions
| Height | 23-1/2" |
| Width | 8" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Frosted Seeded |
| Shade Material | Glass |
| Construction | Hand-Forged Iron |
| Warranty |


