X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TFF3017BLF "Maidstone" Mini Pendant

Item: TFF3017BLF
Finish: Bronze Leaf
Online Availability: Please call for availability.

List Price: $366.00

Price: $244.00



Details and Dimensions

Height 10"
Width 7"
Number of Bulbs 1
Bulb Type CFL
Shade Beige Linen
Shade Material Fabric
Shade Included Yes
Downrod Quantity 4
Downrod Length "(1) 6'' , (2) 12'' , (1) 18''"
Voltage 120V
Construction Hand Worked Wrought Iron