Troy Lighting TFCD8996OR "Geneva" Outdoor Hanging Lantern
| Item: | TFCD8996OR |
| Finish: | Old Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $376.19
Details and Dimensions
| Height | 28" |
| Width | 8" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Construction | Hand-Worked Wrought Iron |
| Warranty |


